- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Contactors & Contacts
- /
- IEC Magnetic Contactors
- /
- IEC Magnetic Contactor, 230V AC, 18 A
Schneider Electric
IEC Magnetic Contactor, 230V AC, 18 A
- Zoro #: G0569235
- Mfr #: LC1D18P7
Tap to zoom
Hover or click to zoom
$130.20
- Full Load Amps-Inductive: 18 A
- Item: IEC Magnetic Contactor
- Coil Volts: 230 V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $130.20
Schneider Electric #LC1D18P7 Specifications
- Zoro #: G0569235
- Mfr #: LC1D18P7
- Full Load Amps-Inductive: 18 A
- Item: IEC Magnetic Contactor
- Coil Volts: 230 V AC
- Country of Origin (subject to change): Indonesia
Description
IEC Magnetic Contactor, Full Load Amps-Inductive 18, Coil Volts 230V
Reviews of Schneider Electric #LC1D18P7
Explore more
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 600V AC, 150 A LC1F1504
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V AC, 115 A LC1D1156B7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 120V AC, 12 A LC1D123G7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V AC, 32 A LC1DT32B7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130V AC/DC, 18 A, Reversing: No LC1D18EHE
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24V DC, 12 A, Reversing: No LC1D123BD
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60V AC/DC, 18 A, Reversing: Yes LC2D18BNE
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V AC, 25 A LC2D25B7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130V AC/DC, 32 A, Reversing: Yes LC2D32EHE
- GE IEC Magnetic Contactor, 3 Poles, 240V AC, 9 A, Reversing: No AF09-30-10-13
- Schneider Electric IEC Magnetic Contactors