HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

IEC Magnetic Contactor, 240VAC, 9A, 1NC/1NO

SCHNEIDER ELECTRIC| Zoro #: G1237783| Mfr #: LC1D09U7

$71.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 7-1/2
HP @ 3 Phase - 480V: 5
Depth: 3.38"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237783 Mfr #: LC1D09U7
HP @ 3 Phase - 575V: 7-1/2HP @ 3 Phase - 480V: 5
Depth: 3.38"Number of Poles: 3
Coil Volts: 240VACEnclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: TeSysHP @ 1 Phase - 230V: 1
HP @ 1 Phase - 120V: 1/2HP @ 3 Phase - 240V: 2
Standards: UL, CSAWidth: 1.77"
Full Load Amps-Inductive: 9Action: Nonreversing
Hz: 50/60Height: 3.03"
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 2
Auxiliary Contact Form: 1NC/1NOFull Load Amps-Resistive: 20
Country of Origin (subject to change): Indonesia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 20, Number of Poles 3, Coil Volts 240VAC, Reversing No, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 240V 1, HP @ 3 Phase - 208V 2, HP @ 3 Phase - 240V 2, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 7-1/2, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.03 In., Width 1.77 In., Depth 3.38 In., Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews