DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Magnetic Contactor, 24VDC, 25A, 1NC/1NO

SCHNEIDER ELECTRIC| Zoro #: G0550015| Mfr #: LC1D25BL

$135.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.7"
HP @ 3 Phase - 240V: 7-1/2
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0550015 Mfr #: LC1D25BL
Width: 3.7"HP @ 3 Phase - 240V: 7-1/2
Action: NonreversingHP @ 1 Phase - 230V: 3
HP @ 1 Phase - 120V: 2Full Load Amps-Inductive: 25
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 40HP @ 3 Phase - 575V: 20
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 7-1/2Depth: 4.6"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 20
Height: 3.7"Coil Volts: 24VDC
Standards: UL, CSACountry of Origin (subject to change): Indonesia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 25, Full Load Amps-Resistive 40, Number of Poles 3, Coil Volts 24VDC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 3, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 20, Height 3.7 In., Width 3.7 In., Depth 4.6 In., Standards UL, CSA

Reviews