- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Contactors & Contacts
- /
- IEC Magnetic Contactors
- /
- IEC Magnetic Contactor, 3 Poles, 220 V AC, 18 A, Reversing: No
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 220 V AC, 18 A, Reversing: No
Mfr # LC1D18M7
Zoro # G0478296
$197.92
14% off
Free Shipping & Returns
$169.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 18 A
- Full Load Amps-Resistive 32 A
- Number of Poles 3
- Coil Volts 220 V AC
- Reversing No
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
LC1D18M7
-
Zoro #
G0478296
- UPC # 785901213284
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 3.03 in |
Width | 1.77 in |
Depth | 3.39 in |
NEMA Size | Not Applicable |
Working Height | Up to 9842.52 ft |
Overall Depth | 3.39 in |
Overall Height | 3.03 in |
Overall Width | 1.77 in |
Details
Full Load Amps-Inductive | 18 A |
Item | IEC Magnetic Contactor |
Full Load Amps-Resistive | 32 A |
Number of Poles | 3 |
Coil Volts | 220 V AC |
Reversing | No |
HP @ 1 Phase - 120V | 1 hp |
HP @ 1 Phase - 240V | 3 hp |
HP @ 3 Phase - 208V | 5 hp |
HP @ 3 Phase - 575V | 15 hp |
HP @ 3 Phase - 240V | 5 hp |
Enclosure NEMA Rating | No Enclosure |
HP @ 3 Phase - 480V | 10 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 |
Standards | BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed |
Auxiliary Contact Form | 1NO/1NC |
Series | TeSys Deca |
Frame / Series / Class / Code | TeSys |
Switching Current | 5 mA (Signalling Circuit) |
Signalling Circuit Frequency | 25 to 400 Hz |
Includes Protective Cover | Yes |
Non-Overlap Time | 1.5 ms |
Electrical Durability | 1.65 Mcycles (18 A, AC-3, Less than 440 V); 1 Mcycles (32 A, AC-1, Less than 440 V); 1.65 Mcycles (18 A, AC-3e, Less than 440 V) |
Environmental Attributes | Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3 |
Switching Voltage | 17 V (Signalling Circuit) |
Rated Making Capacity | 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 300 A @ 440V (Power Circuit) |
Application | Motor Control, Resistive Load |
Electrical Connection | Screw Clamp Terminals |
Control Circuit Voltage Limits | Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz) |
Thermal Amperage | 10 A (at 60°C Signalling Circuit), 32 A (at 60°C Power Circuit) |
Operating Speed | 3600 cycles per hr |
Rated Breaking Capacity | 300 A @ 440V |
Net Weight | 0.33 kg |
Watts Loss | 2 to 3W |
Fuse Amps | 10 A (Signalling Circuit), 50 A (Type 1 Power Circuit), 35 A (Type 2 Power Circuit) |
Tightening Torque | 1.7 Nm |
Operating Time | 12 to 22 ms (Closing), 4 to 19 ms (Opening) |
IP Rating | IP20 |
Fire Rating | UL 94 V1 |
Rated Voltage | 690V AC, 300V DC |
Inrush VA | 70 VA |
Max. Temperature | 850°C |
Impedance | 2.5 mOhm |
Overvoltage Category | CAT III |
Mechanical Durability | 15 Mcycles |
Shock Resistance | 15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open) |
Features | Without Built-In Suppressor Module |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Mounts On | Plate, Rail |
Rated Insulation Volts | 600/690V |
Max. Operating Watts | 4 kW (at 220 to 230V AC 50/60 Hz AC-3), 7.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 9 kW (at 415 to 440V AC 50/60 Hz AC-3), 10 kW (at 500V AC 50/60 Hz AC-3), 10 kW (at 660 to 690V AC 50/60 Hz AC-3), 4 kW (at 400V AC 50/60 Hz AC-4), 4 kW (at 220 to 230V AC 50/60 Hz AC-3e), 7.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 9 kW (at 415 to 440V AC 50/60 Hz AC-3e), 10 kW (at 500V AC 50/60 Hz AC-3e), 10 kW (at 660 to 690V AC 50/60 Hz AC-3e) |
Insulation Resistance Range | Greater Than 10 MOhms (Signalling Circuit) |
Impulse Withstand Voltage | 6 kV |
Hold VA | 7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C) |
Rated Short-Time Withstand Current | 145 A (at 40°C for 10 s Power Circuit), 240 A (at 40°C for 1 s Power Circuit), 40 A (at 40°C for 10 min Power Circuit), 84 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit) |
Reversing Capability | Non-Reversing |
Horsepower @ Three Phase - 240V AC | 5 hp |
Horsepower @ Three Phase - 208V AC | 5 hp |
Number of Normally Open Main Contacts | 3 |
Terminal Connection Type | Screw Clamp Terminals |
NEMA Enclosure Rating | No Enclosure |
Horsepower @ Three Phase - 480V AC | 10 hp |
Frequency | 50/60 Hz |
Resistance Properties | Fire Resistant, Insulation Resistant |
Maximum Operating Temperature | 140 Degrees F |
Full Load Current - Inductive | 18 A |
Minimum Operating Temperature | -40 Degrees F |
Electrical Operating Durability | 1,000,000, 1,650,000 |
NEMA Enclosure Material | Not Applicable |
Mounting Style | DIN Rail, Plate |
Horsepower @ Single Phase - 240V AC | 3 hp |
Coil Voltage | 220V AC |
Horsepower @ Single Phase - 120V AC | 1 hp |
Horsepower @ Three Phase - 600V AC | 15 hp |
Number of Auxillary Contacts | 2 |
Embedded Surge Suppressor | No |
Maximum Voltage Rating | 690V AC |
Includes Auxiliary Contacts | Yes |
Mechanical Operating Durability | 15,000,000 |
Phase | Three |
Contactor Style | IEC |
Flame Retardance | V1 conforming to UL 94 |
Auxiliary Contact Composition | 1 NO + 1 NC |
Poles Description | 3P |
Fire Resistance | 1562°F (850°C) IEC 60695-2-1 |
Operating Altitude | 0 to 9842.52 ft (0 to 3000 m) |
Power Dissipation Per Pole | 2.5 W AC-1; 0.8 W AC-3; 0.8 W AC-3e |
Inrush Power in VA | 70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C)) |
IP Degree Of Protection | IP20 front face IEC 60529 |
Contactor Application | Resistive load; Motor control |
Insulation Resistance | Greater than 10 MOhm for signalling circuit |
Product Or Component Type | Contactor |
Heat Dissipation | 2 to 3 W at 50/60 Hz |
Mechanical Robustness | Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor open 10 Gn for 11 ms); Shocks contactor closed 15 Gn for 11 ms) |
Average Impedance | 2.5 mOhm - Ith 32 A 50 Hz for power circuit |
Minimum Switching Current | 5 mA for signalling circuit |
Safety Reliability Level | B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1 |
Motor Power KW | 4 kW at 220 to 230 V AC 50/60 Hz (AC-3); 7.5 kW at 380 to 400 V AC 50/60 Hz (AC-3); 9 kW at 415 to 440 V AC 50/60 Hz (AC-3); 10 kW at 500 V AC 50/60 Hz (AC-3); 10 kW at 660 to 690 V AC 50/60 Hz (AC-3); 4 kW at 400 V AC 50/60 Hz (AC-4); 4 kW at 220 to 230 V AC 50/60 Hz (AC-3e); 7.5 kW at 380 to 400 V AC 50/60 Hz (AC-3e); 9 kW at 415 to 440 V AC 50/60 Hz (AC-3e); 10 kW at 500 V AC 50/60 Hz (AC-3e); 10 kW at 660 to 690 V AC 50/60 Hz (AC-3e) |
Contact Compatibility | M2 |
Associated Fuse Rating | 10 A gG for signalling circuit conforming to IEC 60947-5-1; 50 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 35 A gG at Less than or Equal to 690 V coordination type 2 for power circuit |
Auxiliary Contacts Type | Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1 |
Climatic Withstand | IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat |
Rated Operational Voltage | Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC |
Rated Impulse Withstand Voltage | 6 kV IEC 60947 |
Minimum Switching Voltage | 17 V for signalling circuit |
Protective Cover | With |
Connections - Terminals | Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Power circuit: screw clamp terminals 1 0.00 to 0.01 in² (1.5 to 6 mm²) - cable stiffness: flexible without cable end; Power circuit: screw clamp terminals 2 0.00 to 0.01 in² (1.5 to 6 mm²) - cable stiffness: flexible without cable end; Power circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 6 mm²) - cable stiffness: flexible with cable end; Power circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible with cable end; Power circuit: screw clamp terminals 1 0.00 to 0.01 in² (1.5 to 6 mm²) - cable stiffness: solid without cable end; Power circuit: screw clamp terminals 2 0.00 to 0.01 in² (1.5 to 6 mm²) - cable stiffness: solid without cable end |
Utilisation Category | AC-1; AC-4; AC-3; AC-3e |
Rated Operational Current | 18 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 32 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 18 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit |
Protective Treatment | THIEC 60068-2-30 |
Control Circuit Type | AC 50/60 Hz standard |
Rated Insulation Voltage | Power circuit 690 V IEC 60947-4-1; Power circuit 600 V CSA; Power circuit 600 V UL; Signalling circuit 690 V IEC 60947-1; Signalling circuit 600 V CSA; Signalling circuit 600 V UL |
Pole Contact Composition | 3 NO |
Pollution Degree | 3 |
Product Certifications | GOST; UL; RINA; CCC; DNV; BV; GL; CSA; LROS (Lloyds register of shipping); UKCA |
Control Circuit Voltage | 220 V AC 50/60 Hz |
Mounting Support | Plate; Rail |
Permissible Ambient Air Temperature Around The Device | -40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating |
Compatibility Code | LC1D |
Hold-In Power Consumption in VA | 7.5 VA 60 Hz cos phi 0.3 (at 68°F (20°C)); 7 VA 50 Hz cos phi 0.3 (at 68°F (20°C)) |
IRMS Rated Making Capacity | 140 A AC for signalling circuit conforming to IEC 60947-5-1; 250 A DC for signalling circuit conforming to IEC 60947-5-1; 300 A at 440 V for power circuit conforming to IEC 60947 |
Maximum Horse Power Rating | 1 hp at 115 V AC 50/60 Hz for 1 phase motors; 3 hp at 230/240 V AC 50/60 Hz for 1 phase motors; 5 hp at 200/208 V AC 50/60 Hz for 3 phase motors; 5 hp at 230/240 V AC 50/60 Hz for 3 phase motors; 10 hp at 460/480 V AC 50/60 Hz for 3 phase motors; 15 hp at 575/600 V AC 50/60 Hz for 3 phase motors |
Conventional Free Air Thermal Current | 10 A (at 140°F (60°C)) for signalling circuit; 32 A (at 140°F (60°C)) for power circuit |
Rated Short Time Withstand Current | 145 A 104°F (40°C) - 10 s for power circuit; 240 A 104°F (40°C) - 1 s for power circuit; 40 A 104°F (40°C) - 10 min for power circuit; 84 A 104°F (40°C) - 1 min for power circuit; 100 A - 1 s for signalling circuit; 120 A - 500 ms for signalling circuit; 140 A - 100 ms for signalling circuit |
Maximum Operating Rate | 3600 cyc/h 140°F (60°C) |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 220V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Non-Reversing, Overall Height 3.03 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 5 hp
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 V AC, 9 A LC1D09E7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 240V AC, 50/60 Hz, 1NO/1NC LC1D32U7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A LC1D326B7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No LC1D65AB7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A LC1D123BL
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No LC1D09BL
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 65 A, Reversing: Yes LC2D65ABNE
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 12 A LC1K1210M7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 120V AC, 60 Hz LC1D40A6G7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No LC1D123BD
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: No 3RT20271AK643MA0
- Schneider Electric Motor Controls