Item
|
IEC Magnetic Contactor
|
Full Load Amps-Inductive
|
40 A
|
Full Load Amps-Resistive
|
60 A
|
Number of Poles
|
3
|
Coil Volts
|
24 V DC
|
Reversing
|
Yes
|
HP @ 1 Phase - 120V
|
3 hp
|
HP @ 1 Phase - 240V
|
5 hp
|
HP @ 3 Phase - 208V
|
10 hp
|
HP @ 3 Phase - 240V
|
10 hp
|
HP @ 3 Phase - 480V
|
30 hp
|
HP @ 3 Phase - 575V
|
30 hp
|
Aux. Contact Configuration
|
1NO/1NC
|
Enclosure NEMA Rating
|
No Enclosure
|
Hz
|
50/60
|
Frame / Series / Class / Code
|
TeSys
|
Standards
|
CCC, CSA, CSA C22.2 No 60947-4-1, DNV-GL, EAC, EN/IEC 60947-4-1, EN/IEC 60947-5-1, IEC 60335-1, KC, LROS, UKCA, UL Listed, UL 60947-4-1
|
Series
|
TeSys Deca
|
Auxiliary Contact Form
|
1NO/1NC
|
Mounts On
|
Plate, Rail
|
Tightening Torque
|
1.7 Nm (Control Circuit), 5 to 8 Nm (Power Circuit)
|
Mechanical Durability
|
6 Mcycles
|
Features
|
Built-In Bi-Directional Peak Limiting; Preassembled with Reversing Power Busbar
|
Signalling Circuit Frequency
|
25 to 400 Hz
|
Overvoltage Category
|
CAT III
|
Net Weight
|
2.154 kg
|
Max. Temperature
|
850°C
|
Shock Resistance
|
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
|
Electrical Connection
|
Control Circuit: Screw Clamp Terminals, Power Circuit: EverLink BTR Screw Connectors
|
Control Circuit Voltage Limits
|
Drop-Out DC: Less Than 0.1 Uc (at -40 to 70°C); Operational DC: 0.8 to 1.2 Uc (at -40 to 60°C), 1 to 1.2 Uc (at 60 to 70°C)
|
Rated Insulation Volts
|
690V
|
Operating Time
|
55 to 65 ms (Closing), 20 to 120 ms (Opening)
|
Rated Voltage
|
690V AC
|
Insulation Resistance Range
|
Greater Than 10 MOhms (Signalling Circuit)
|
Vibration Resistance
|
4 G (Contactor Closed), 2 G (Contactor Open)
|
Max. Operating Watts
|
11 kW (at 220 to 230V AC 50 Hz), 18.5 kW (at 380 to 400V AC 50 Hz), 22 kW (at 415V AC 50 Hz), 22 kW (at 440V AC 50 Hz), 22 kW (at 500V AC 50 Hz), 30 kW (at 660 to 690V AC 50 Hz)
|
Switching Current
|
5 mA (Signalling Circuit)
|
Fuse Amps
|
10 A (Signalling Circuit), 80 A (Type 1 Power Circuit), 80 A (Type 2 Power Circuit)
|
Fire Rating
|
UL 94 V1
|
Switching Voltage
|
17 V (Signalling Circuit)
|
Non-Overlap Time
|
1.5 ms
|
Electrical Durability
|
2 Mcycles (35 A, AC-3, Less than 440 V); 0.7 Mcycles (60 A, AC-1, Less than 440 V)
|
Impulse Withstand Voltage
|
6 kV
|
Rated Short-Time Withstand Current
|
100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit), 320 A (at 40°C for 10 s Power Circuit), 720 A (at 40°C for 1 s Power Circuit), 72 A (at 40°C for 10 min Power Circuit), 165 A (at 40°C for 1 min Power Circuit)
|
Rated Breaking Capacity
|
800 A @ 440V
|
Impedance
|
1.5 mOhm
|
Watts Loss
|
0.5W
|
Application
|
Motor Control, Resistive Load
|
IP Rating
|
IP20
|
Rated Making Capacity
|
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 800 A @ 440V (Power Circuit)
|
Includes Protective Cover
|
Yes
|
Thermal Amperage
|
10 A (at 60°C Signalling Circuit), 60 A (at 60°C Power Circuit)
|
Environmental Attributes
|
Mercury Free, Pollution Degree 3
|
Operating Speed
|
3600 cycles per hr
|
Resistance Properties
|
Fire Resistant, Insulation Resistant
|
Coil Voltage
|
24V DC
|
Contactor Style
|
IEC
|
Horsepower @ Single Phase - 240V AC
|
5 hp
|
Reversing Capability
|
Reversing
|
Number of Auxillary Contacts
|
2
|
Mechanical Operating Durability
|
6,000,000
|
Terminal Connection Type
|
Screw Clamp Terminals
|
Horsepower @ Single Phase - 120V AC
|
3 hp
|
Frequency
|
50/60 Hz
|
Full Load Current - Resistive
|
60 A
|
Mounting Style
|
DIN Rail, Plate
|
Full Load Current - Inductive
|
40 A
|
Embedded Surge Suppressor
|
No
|
Horsepower @ Three Phase - 240V AC
|
10 hp
|
Horsepower @ Three Phase - 480V AC
|
30 hp
|
Horsepower @ Three Phase - 208V AC
|
10 hp
|
Horsepower @ Three Phase - 600V AC
|
30 hp
|
NEMA Enclosure Rating
|
No Enclosure
|
NEMA Enclosure Material
|
Not Applicable
|
Includes Auxiliary Contacts
|
Yes
|
Electrical Operating Durability
|
2,000,000, 700,000
|
Minimum Operating Temperature
|
-40 Degrees F
|
Maximum Operating Temperature
|
140 Degrees F
|
Maximum Voltage Rating
|
690V AC
|
Number of Normally Open Main Contacts
|
3
|