Schneider Electric
IEC Magnetic Contactor, 3 Poles, 24V DC, 9 A, Reversing: No
- Zoro #: G0849558
- Mfr #: LP1K0910BD3
Hover or click to zoom Tap to zoom
$115.60
- Full Load Amps-Inductive: 9 A
- Item: IEC Magnetic Contactor
- Full Load Amps-Resistive: 20 A
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $115.60
Schneider Electric #LP1K0910BD3 Specifications
- Zoro #: G0849558
- Mfr #: LP1K0910BD3
- Full Load Amps-Inductive: 9 A
- Item: IEC Magnetic Contactor
- Full Load Amps-Resistive: 20 A
- Number of Poles: 3
- Coil Volts: 24 V DC
- Reversing: No
- Height: 2.28 in
- Width: 1.77 in
- Depth: 2.24 in
- Enclosure NEMA Rating: No Enclosure
- Aux. Contact Configuration: None
- Hz: 50/60
- Frame / Series / Class / Code: TeSys
- Country of Origin (subject to change): France
Description
IEC Magnetic Contactor, Full Load Amps-Inductive 9 A, Full Load Amps-Resistive 20 A, Number of Poles 3, Coil Volts 24V DC, Reversing No, Aux. Contact Configuration None, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.28 in, Width 1.77 in, Depth 2.24 in, Frame / Series / Class / Code TeSys
Reviews of Schneider Electric #LP1K0910BD3
Explore more
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V DC, 9 A LP1K0901BD3
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24V DC, 32 A, Reversing: Yes LC2D32BD
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110V AC, 65 A LC1D65AF7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 120V AC, 80 A LC1D80G6
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 200V AC, 65 A, Reversing: No LC1D65AL7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120V AC, 25 A, Reversing: No LC1D258G7
- SCHNEIDER ELECTRIC Easy TeSys, 3 Poles, 240 V AC, 38 A, Reversing: No DPE38U7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V AC, 25 A LC2D25B7
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208V AC, 65 A, Reversing: No 3RT20381AM20
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250V AC/DC, 9 A, Reversing: Yes LC2D09KUE
- Schneider Electric Contactors & Contacts