IEC Magnetic Contactor, 1NC/1NO, 120V AC, 4 P, Reversing, Screw Clamp

  • Mfr # LC2DT25G7

  • Zoro # G0568535


product price:  $406.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
4
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC2DT25G7
Zoro #
G0568535
UPC #
785901407928
Country of Origin
France

Dimensions

Overall Width
3.54 in
Overall Height
3.35 in
Working Height
Up to 9842.52 ft
Overall Depth
3.54 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
4
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CB, CCC, CSA, CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, EAC, EN 60947-4-1, EN 60947-5-1, EU-RO-MR by DNV-GL, GB/T 14048.4, IEC 60947-4-1, IEC 60947-5-1, UKCA, UL 60947-5-1, UL Listed, UL 60947-4-1
Reversing
Yes
Series
TeSys Deca
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
TeSys
Application
Resistive Load
Features
Without Built-In Suppressor Module; Preassembled with Prewired Power Connections
Rated Insulation Volts
600/690V
Mechanical Durability
15 Mcycles
Switching Voltage
17 V (Signalling Circuit)
Electrical Durability
0.8 Mcycles (25 A, AC-1, Less than 690 V)
Impedance
2.5 mOhm
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 60°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz)
Impulse Withstand Voltage
6 kV
Fire Rating
UL 94 V1
Watts Loss
2 to 3W
Signalling Circuit Frequency
25 to 400 Hz
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
IP Rating
IP20
Inrush VA
70 VA
Overvoltage Category
CAT III
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Rated Breaking Capacity
250 A @ 440V
Includes Protective Cover
Yes
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Switching Current
5 mA (Signalling Circuit)
Non-Overlap Time
1.5 ms
Net Weight
0.73 kg
Operating Speed
3600 cycles per hr
Tightening Torque
1.7 Nm (Control Circuit), 1.7 to 2.5 Nm (Power Circuit)
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Rated Short-Time Withstand Current
30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Electrical Operating Durability
800,000
Maximum Voltage Rating
690V AC
Mounting Style
DIN Rail, Plate
Mechanical Operating Durability
15,000,000
Includes Auxiliary Contacts
Yes
Number of Normally Open Main Contacts
4
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Embedded Surge Suppressor
No
NEMA Enclosure Rating
No Enclosure
Contactor Style
IEC
Full Load Current - Inductive
25 A
Resistance Properties
Fire Resistant, Insulation Resistant
Full Load Current - Resistive
25 A
Frequency
50/60 Hz
Inrush Power in VA
70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Climatic Withstand
IACS E10; IEC 60947-1 Annex Q category D
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Protective Treatment
TH IEC 60068-2-30
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
Interlocking Type
Mechanical
Front Cover
With
Heat Dissipation
2 to 3 W 50/60 Hz
Ambient Air Temperature For Storage
-76 to 176°F (-60 to 80°C)
Utilisation Category
AC-1
Control Circuit Type
AC 50/60 Hz
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Pollution Degree
3
Product Name
TeSys D; TeSys Deca
Mechanical Robustness
Vibrations contactor open2 Gn, 5 to 300 Hz; Vibrations contactor closed4 Gn, 5 to 300 Hz; Shocks contactor open10 Gn for 11 ms; Shocks contactor closed15 Gn for 11 ms
Control Circuit Voltage
120 V AC 50/60 Hz
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Device Presentation
Preassembled, with prewired power connections
Rated Operational Current
25 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Power Dissipation Per Pole
1.56 W AC-1
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 25 A (at 140°F (60°C)) for power circuit
Pole Contact Composition
4 NO

Description

The Schneider Electric TeSys D IEC Magnetic Contactor is a four-pole reversing contactor (1NC/1NO auxiliary contacts) with a 120 V AC coil. It is an IEC magnetic switching device rated for operation within specified electrical parameters, and it is supplied with standard connection options as specified in the product specifications.

Key features

  • Coil: 120 V AC; does not include integrated suppression features
  • Terminals and layout: equipped with screw clamp terminals as per product specifications
  • Mounting: compatible with DIN Rail and plate mounting methods listed in the specifications
  • Enclosure and protection: conforms to IP20 front face rating; no enclosure included. Does not contain embedded surge suppression features.
  • Electrical ratings: rated for operation up to the maximum values listed in its electrical ratings list; actual performance depends on proper installation and usage conditions.
  • Durability and timing: durability figures are based on testing standards and do not constitute guarantees of lifespan under all conditions. Operating times are typical values under specified test conditions.
  • Physical size and weight: dimensions provided are nominal measurements based on design specifications, actual sizes may vary slightly due to manufacturing tolerances.
  • Environmental and standards: Ambient operation -40 to 60°C (60–70°C derating); Ambient storage -60 to 80°C; IP20 front face; Pollution Degree 3; Standards and certifications: UL; CSA; CCC; EAC; UKCA; CB; EU-RO-MR by DNV-GL
  • Series and product name: TeSys D; TeSys Deca (Series: TeSys); Product name: TeSys D / TeSys Deca
  • Additional ratings: Inrush VA 70; Hold-in VA 7.5 (60 Hz) / 7 (50 Hz) at 20°C; Insulation and impedance: 2.5 mΩ; Rated impulse withstand voltage: 6 kV
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.