KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactr, 120VAC, 12A, 1NC/1NO

SCHNEIDER ELECTRIC| Zoro #: G1664381| Mfr #: LC2D12G7V

$280.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
Includes: Electrical Interlock
HP @ 3 Phase - 240V: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664381 Mfr #: LC2D12G7V
Width: 3.54"Includes: Electrical Interlock
HP @ 3 Phase - 240V: 3Action: Reversing
HP @ 1 Phase - 230V: 2HP @ 1 Phase - 120V: 1
Full Load Amps-Inductive: 12Auxiliary Contact Form: 1NC/1NO
Hz: 50/60Full Load Amps-Resistive: 25
HP @ 3 Phase - 575V: 10Number of Poles: 3
Item: IEC Magnetic ContactorEnclosure NEMA Rating: No Enclosure
Depth: 3.54"HP @ 3 Phase - 480V: 7-1/2
Height: 3.54"Coil Volts: 120VAC
Frame / Series / Class / Code: TeSysStandards: UL, CSA
Country of Origin (subject to change): France

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 12, Full Load Amps-Resistive 25, Number of Poles 3, Coil Volts 120VAC, Reversing Yes, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 7-1/2, HP @ 3 Phase - 575V 10, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.54 In., Width 3.54 In., Depth 3.54 In., Includes Electrical Interlock, Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews