IEC Magnetic Contactr, 120VAC, 32A, 1NC/1NO

SCHNEIDER ELECTRIC| Zoro #: G1828461| Mfr #: LC1D32G7

$114.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 30
HP @ 3 Phase - 480V: 20
Depth: 3.62"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1828461 Mfr #: LC1D32G7
HP @ 3 Phase - 575V: 30HP @ 3 Phase - 480V: 20
Depth: 3.62"Number of Poles: 3
Coil Volts: 120VACEnclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: TeSysHP @ 1 Phase - 230V: 5
HP @ 1 Phase - 120V: 2HP @ 3 Phase - 240V: 10
Standards: UL, CSAWidth: 1.77"
Full Load Amps-Inductive: 32Action: Nonreversing
Hz: 50/60Height: 3.36"
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 10
Auxiliary Contact Form: 1NC/1NOFull Load Amps-Resistive: 50
Country of Origin (subject to change): Indonesia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 32, Full Load Amps-Resistive 50, Number of Poles 3, Coil Volts 120VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 30, Height 3.36 In., Width 1.77 In., Depth 3.62 In., Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews