KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactr, 120VAC, 65A, 1NC/1NO

SCHNEIDER ELECTRIC| Zoro #: G0616883| Mfr #: LC1D65AG7

$243.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.17"
HP @ 3 Phase - 240V: 20
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616883 Mfr #: LC1D65AG7
Width: 2.17"HP @ 3 Phase - 240V: 20
Action: NonreversingHP @ 1 Phase - 230V: 10
HP @ 1 Phase - 120V: 5Full Load Amps-Inductive: 65
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 80HP @ 3 Phase - 575V: 50
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 20Depth: 4.61"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 40
Height: 2.17"Coil Volts: 120VAC
Frame / Series / Class / Code: TeSysStandards: UL, CSA, CE
Country of Origin (subject to change): Indonesia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 65, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 120VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 230V 10, HP @ 3 Phase - 208V 20, HP @ 3 Phase - 240V 20, HP @ 3 Phase - 480V 40, HP @ 3 Phase - 575V 50, Height 2.17 In., Width 2.17 In., Depth 4.61 In., Standards UL, CSA, CE, Frame / Series / Class / Code TeSys

Reviews