BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

208VAC Non-Reversing IEC Magnetic Contactor 3P 12A

SCHNEIDER ELECTRIC| Zoro #: G0329847| Mfr #: LC1D12LE7

$93.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: Non-ReversingAuxiliary Contact Form: 1NC/1NOFull Load Amps-Inductive: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0329847 Mfr #: LC1D12LE7
Action: Non-ReversingAuxiliary Contact Form: 1NC/1NO
Full Load Amps-Inductive: 12Full Load Amps-Resistive: 25
Frame / Series / Class / Code: TeSysHeight: 3.03"
Depth: 3.38"HP @ 1 Phase - 230V: 2
Item: IEC Magnetic ContactorHP @ 3 Phase - 480V: 7-1/2
Hz: 50/60HP @ 1 Phase - 120V: 1
Coil Volts: 208VACWidth: 1.77"
Number of Poles: 3HP @ 3 Phase - 575V: 10
HP @ 3 Phase - 240V: 3Standards: UL, CSA
Enclosure NEMA Rating: No EnclosureCountry of Origin (subject to change): France

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 12, Full Load Amps-Resistive 25, Number of Poles 3, Coil Volts 208VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 7-1/2, HP @ 3 Phase - 575V 10, Height 3.03 In., Width 1.77 In., Depth 3.38 In., Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews