IEC Magnetic Contactr, 208VAC, 50A, 1NC/1NO

SCHNEIDER ELECTRIC| Zoro #: G1157003| Mfr #: LC1D50AL7

$234.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.17"
HP @ 3 Phase - 240V: 15
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157003 Mfr #: LC1D50AL7
Width: 2.17"HP @ 3 Phase - 240V: 15
Action: NonreversingHP @ 1 Phase - 230V: 7-1/2
HP @ 1 Phase - 120V: 3Full Load Amps-Inductive: 50
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 80HP @ 3 Phase - 575V: 40
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 15Depth: 4.61"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 40
Height: 2.17"Coil Volts: 208VAC
Standards: UL, CSA, CECountry of Origin (subject to change): France

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 50, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 208VAC, Reversing No, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 240V 7-1/2, HP @ 3 Phase - 208V 15, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 40, HP @ 3 Phase - 575V 40, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.17 In., Width 2.17 In., Depth 4.61 In., Standards UL, CSA, CE

Reviews