IEC Magnetic Contactr, 240VAC, 25A, 1NC/1NO

SCHNEIDER ELECTRIC| Zoro #: G0492301| Mfr #: LC1D25U7

$143.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 240V: 7-1/2
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0492301 Mfr #: LC1D25U7
Width: 1.77"HP @ 3 Phase - 240V: 7-1/2
Action: NonreversingHP @ 1 Phase - 230V: 3
HP @ 1 Phase - 120V: 2Full Load Amps-Inductive: 25
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 40HP @ 3 Phase - 575V: 20
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 7-1/2Depth: 3.62"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 15
Height: 3.36"Coil Volts: 240VAC
Frame / Series / Class / Code: TeSysStandards: UL, CSA
Country of Origin (subject to change): Indonesia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 25, Full Load Amps-Resistive 40, Number of Poles 3, Coil Volts 240VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 3, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 20, Height 3.36 In., Width 1.77 In., Depth 3.62 In., Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews