KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactr, 240VAC, 32A, 1NC/1NO

SCHNEIDER ELECTRIC| Zoro #: G1904542| Mfr #: LC1D32U7

$149.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 240V: 10
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904542 Mfr #: LC1D32U7
Width: 1.77"HP @ 3 Phase - 240V: 10
Action: NonreversingHP @ 1 Phase - 230V: 5
HP @ 1 Phase - 120V: 2Full Load Amps-Inductive: 32
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 50HP @ 3 Phase - 575V: 30
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 10Depth: 3.62"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 20
Height: 3.36"Coil Volts: 240VAC
Frame / Series / Class / Code: TeSysStandards: UL, CSA
Country of Origin (subject to change): Indonesia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 32, Full Load Amps-Resistive 50, Number of Poles 3, Coil Volts 240VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 30, Height 3.36 In., Width 1.77 In., Depth 3.62 In., Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews