- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Contactors & Contacts
- /
- IEC Magnetic Contactors
- /
- IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No
Mfr # LC1D65AU7
Zoro # G1061672
Free Shipping & Returns
$392.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 65 A
- Action Non-Reversing
- Full Load Amps-Resistive 80 A
- Number of Poles 3
- Reversing No
- Brand Schneider Electric
- MFR #LC1D65AU7
- Zoro #G1061672
- UPC #785901661498
- Country of OriginMultiple
- Category IEC Magnetic Contactors
Dimensions
Depth | 4.72 in |
Width | 2.17 in |
Height | 4.8 in |
NEMA Size | Not Applicable |
Working Height | Up to 9842.52 ft |
Overall Width | 2.17 in |
Overall Depth | 4.72 in |
Overall Height | 4.8 in |
Details
Item | IEC Magnetic Contactor |
Full Load Amps-Inductive | 65 A |
Action | Non-Reversing |
Full Load Amps-Resistive | 80 A |
Number of Poles | 3 |
Coil Volts | 240 V AC |
Reversing | No |
HP @ 1 Phase - 230V | 10 |
HP @ 1 Phase - 120V | 5 hp |
HP @ 1 Phase - 240V | 10 hp |
HP @ 3 Phase - 208V | 20 hp |
HP @ 3 Phase - 240V | 20 hp |
HP @ 3 Phase - 480V | 40 hp |
HP @ 3 Phase - 575V | 50 hp |
Aux. Contact Configuration | 1NO/1NC |
Enclosure NEMA Rating | No Enclosure |
Hz | 50/60 |
Auxiliary Contact Form | 1NO/1NC |
Standards | CCC, CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, UL Listed |
Series | TeSys Deca |
Includes | Everlink Power Connections |
Electrical Connection | Screw Clamp Terminals |
Hold VA | 13 VA (at 60 Hz 20°C), 15 VA (at 50 Hz 20°C) |
Application | Motor Control, Resistive Load |
Environmental Attributes | Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3 |
IP Rating | IP20 |
Net Weight | 0.86 kg |
Fire Rating | UL 94 V1 |
Control Circuit Voltage Limits | Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz) |
Tightening Torque | 1.7 Nm (Control Circuit), 2.5 to 8 Nm (Power Circuit) |
Watts Loss | 4 to 5W |
Shock Resistance | 10 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed) |
Rated Making Capacity | 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 1000 A @ 440V (Power Circuit) |
Features | Without Built-In Suppressor Module |
Operating Time | 4 to 19 ms (Opening), 12 to 26 ms (Closing) |
Rated Insulation Volts | 600/690V |
Includes Protective Cover | Yes |
Thermal Amperage | 10 A (at 60°C Signalling Circuit), 80 A (at 60°C Power Circuit) |
Switching Current | 5 mA (Signalling Circuit) |
Max. Temperature | 850°C |
Impulse Withstand Voltage | 6 kV |
Electrical Durability | 1.4 Mcycles (80 A, AC-1, Less than 440 V); 1.45 Mcycles (65 A, AC-3, Less than 440 V); 1.45 Mcycles (65 A, AC-3e, Less than 440 V) |
Impedance | 1.5 mOhm |
Mounts On | Plate, Rail |
Mechanical Durability | 6 Mcycles |
Fuse Amps | 10 A (Signalling Circuit), 125 A (Type 1 Power Circuit), 125 A (Type 2 Power Circuit) |
Insulation Resistance Range | Greater Than 10 MOhms (Signalling Circuit) |
Inrush VA | 140 VA (at 60 Hz 20°C), 160 VA (at 50 Hz 20°C) |
Signalling Circuit Frequency | 25 to 400 Hz |
Operating Speed | 3600 cycles per hr |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Overvoltage Category | CAT III |
Non-Overlap Time | 1.5 ms |
Max. Operating Watts | 11 kW (at 400V AC 50/60 Hz AC-4), 18.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 30 kW (at 380 to 400V AC 50/60 Hz AC-3), 37 kW (at 500V AC 50/60 Hz AC-3), 37 kW (at 660 to 690V AC 50/60 Hz AC-3), 18.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 30 kW (at 380 to 400V AC 50/60 Hz AC-3e), 37 kW (at 500V AC 50/60 Hz AC-3e), 37 kW (at 660 to 690V AC 50/60 Hz AC-3e) |
Switching Voltage | 17 V (Signalling Circuit) |
Rated Breaking Capacity | 1000 A @ 440V |
Rated Voltage | 690V AC, 300V DC |
Rated Short-Time Withstand Current | 520 A (at 40°C for 10 s Power Circuit), 900 A (at 40°C for 1 s Power Circuit), 110 A (at 40°C for 10 min Power Circuit), 260 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit) |
Mechanical Operating Durability | 6,000,000 |
Embedded Surge Suppressor | No |
Maximum Operating Temperature | 140 Degrees F |
Terminal Connection Type | Screw Clamp Terminals |
Frequency | 50/60 Hz |
Contactor Style | IEC |
NEMA Enclosure Material | Not Applicable |
Horsepower @ Three Phase - 480V AC | 40 hp |
Horsepower @ Single Phase - 120V AC | 5 hp |
Full Load Current - Inductive | 65 A |
Number of Normally Open Main Contacts | 3 |
Horsepower @ Single Phase - 240V AC | 10 hp |
NEMA Enclosure Rating | No Enclosure |
Horsepower @ Three Phase - 240V AC | 20 hp |
Horsepower @ Three Phase - 208V AC | 20 hp |
Includes Auxiliary Contacts | Yes |
Reversing Capability | Non-Reversing |
Maximum Voltage Rating | 690V AC |
Full Load Current - Resistive | 80 A |
Minimum Operating Temperature | -40 Degrees F |
Mounting Style | DIN Rail, Plate |
Number of Auxillary Contacts | 2 |
Electrical Operating Durability | 1,400,000, 1,450,000 |
Coil Voltage | 240V AC |
Phase | Three |
Horsepower @ Three Phase - 600V AC | 50 hp |
Resistance Properties | Fire Resistant, Insulation Resistant |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 240V AC, Number of Poles 3, Full Load Current - Inductive 65 A, Full Load Current - Resistive 80 A, Reversing Capability Non-Reversing, Overall Height 4.8 in, Overall Width 2.17 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No LC1D65AB7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: No LC1D65AG7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: No LC1D65AT7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes LC2D25G7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 40 A, Reversing: No LC1DT40BD
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 25 A, Reversing: No LC1D25F7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 50 A, Reversing: Yes LC2D50AEHE
- SCHNEIDER ELECTRIC Contactor, 48-130V AC/DC, 50/60 Hz LC1G4004EHEN
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 95 A, Reversing: No LC1D95F7
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 16 A, Reversing: No 3RT25181BB40
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 to 230 V AC, 9 A, Reversing: No LC1K0910M7
- Schneider Electric Motor Controls