IEC Magnetic Contactr, 240VAC, 9A, Revrsing

SCHNEIDER ELECTRIC| Zoro #: G0605272| Mfr #: LC2D09U7V

$198.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0605272 Mfr #: LC2D09U7V
Action: ReversingItem: IEC Magnetic Contactor
Number of Poles: 3Depth: 3.54"
Enclosure NEMA Rating: No EnclosureHeight: 3.54"
Standards: UL, CSAAuxiliary Contact Form: 1NC/1NO
Width: 3.54"Coil Volts: 240VAC
Hz: 50/60HP @ 3 Phase - 208V: 2
Full Load Amps-Resistive: 20Full Load Amps-Inductive: 9
Includes: Electrical InterlockHP @ 3 Phase - 575V: 7-1/2
HP @ 3 Phase - 480V: 5HP @ 3 Phase - 240V: 2
HP @ 1 Phase - 230V: 1HP @ 1 Phase - 120V: 1/2
Country of Origin (subject to change): France

Product Description

IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 20, Number of Poles 3, Coil Volts 240VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1, HP @ 3 Phase - 208V 2, HP @ 3 Phase - 240V 2, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 7-1/2, Height 3.54 In., Width 3.54 In., Depth 3.54 In., Includes Electrical Interlock, Standards UL, CSA, Frame / Series / Class / Code TeSys
Save 15%. Sign up for Z-mail.