KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactr, 24V, 115A, 1NC/1NO

SCHNEIDER ELECTRIC| Zoro #: G1596201| Mfr #: LC1D115BD

$326.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.33"
HP @ 3 Phase - 240V: 40
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1596201 Mfr #: LC1D115BD
Width: 4.33"HP @ 3 Phase - 240V: 40
Action: NonreversingFull Load Amps-Inductive: 115
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 200HP @ 3 Phase - 575V: 100
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 30Depth: 5.12"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 75
Height: 4.33"Coil Volts: 24VDC
Frame / Series / Class / Code: TeSysStandards: UL, CSA
Country of Origin (subject to change): Czechia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 115, Full Load Amps-Resistive 200, Number of Poles 3, Coil Volts 24VDC, Reversing No, HP @ 3 Phase - 208V 30, HP @ 3 Phase - 240V 40, HP @ 3 Phase - 480V 75, HP @ 3 Phase - 575V 100, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 4.33 In., Width 4.33 In., Depth 5.12 In., Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews