BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

24VDC Non-Reversing IEC Magnetic Contactor 3P 150A

SCHNEIDER ELECTRIC| Zoro #: G0430281| Mfr #: LC1D150BD

$482.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: Non-ReversingAuxiliary Contact Form: 1NC/1NOFull Load Amps-Inductive: 150
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430281 Mfr #: LC1D150BD
Action: Non-ReversingAuxiliary Contact Form: 1NC/1NO
Full Load Amps-Inductive: 150Full Load Amps-Resistive: 200
Frame / Series / Class / Code: TeSysHeight: 4.33"
Depth: 5.12"Item: IEC Magnetic Contactor
HP @ 3 Phase - 480V: 100Hz: 50/60
Coil Volts: 24VDCWidth: 4.33"
Number of Poles: 3HP @ 3 Phase - 575V: 125
HP @ 3 Phase - 240V: 50Standards: UL, CSA
Enclosure NEMA Rating: No EnclosureCountry of Origin (subject to change): Czechia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 150, Full Load Amps-Resistive 200, Number of Poles 3, Coil Volts 24VDC, Reversing No, HP @ 3 Phase - 240V 50, HP @ 3 Phase - 480V 100, HP @ 3 Phase - 575V 125, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 4.33 In., Width 4.33 In., Depth 5.12 In., Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews