BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

24VAC Reversing IEC Magnetic Contactor 3P 18A

SCHNEIDER ELECTRIC| Zoro #: G2348245| Mfr #: LC2D18B7V

$330.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: ReversingAuxiliary Contact Form: 1NC/1NOFull Load Amps-Inductive: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2348245 Mfr #: LC2D18B7V
Action: ReversingAuxiliary Contact Form: 1NC/1NO
Full Load Amps-Inductive: 18Full Load Amps-Resistive: 32
Frame / Series / Class / Code: TeSysHP @ 3 Phase - 208V: 5
Height: 3.54"Includes: Electrical Interlock
Depth: 3.54"HP @ 1 Phase - 230V: 3
Item: IEC Magnetic ContactorHP @ 3 Phase - 480V: 10
Hz: 50/60HP @ 1 Phase - 120V: 1
Coil Volts: 24VACWidth: 3.54"
Number of Poles: 3HP @ 3 Phase - 575V: 15
HP @ 3 Phase - 240V: 5Standards: UL, CSA
Enclosure NEMA Rating: No EnclosureCountry of Origin (subject to change): France

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 18, Full Load Amps-Resistive 32, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 15, Height 3.54 In., Width 3.54 In., Depth 3.54 In., Includes Electrical Interlock, Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews