- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Contactors & Contacts
- /
- IEC Magnetic Contactors
- /
- IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: Yes
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: Yes
Mfr # LC2D25B7V
Zoro # G1955326
Free Shipping & Returns
$498.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 40 A
- Number of Poles 3
- Reversing Yes
- Brand Schneider Electric
- MFR #LC2D25B7V
- Zoro #G1955326
- UPC #785901434047
- Country of OriginFrance
- Category IEC Magnetic Contactors
Dimensions
Depth | 3.54 in |
Width | 3.54 in |
Height | 3.54 in |
NEMA Size | Not Applicable |
Working Height | Up to 9842.52 ft |
Overall Height | 3.35 in |
Overall Depth | 3.62 in |
Overall Width | 3.54 in |
Details
Item | IEC Magnetic Contactor |
Action | Reversing |
Full Load Amps-Inductive | 25 A |
Full Load Amps-Resistive | 40 A |
Number of Poles | 3 |
Coil Volts | 24 V AC |
Reversing | Yes |
HP @ 1 Phase - 230V | 3 |
HP @ 1 Phase - 120V | 2 hp |
HP @ 1 Phase - 240V | 3 hp |
HP @ 3 Phase - 208V | 5 hp |
HP @ 3 Phase - 240V | 7 1/2 hp |
HP @ 3 Phase - 480V | 15 hp |
HP @ 3 Phase - 575V | 20 hp |
Aux. Contact Configuration | 1NO/1NC |
Enclosure NEMA Rating | No Enclosure |
Hz | 50/60 |
Frame / Series / Class / Code | TeSys |
Includes | Mechanical Interlock |
Standards | BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed |
Auxiliary Contact Form | 1NO/1NC |
Series | TeSys Deca |
Includes Protective Cover | Yes |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Non-Overlap Time | 1.5 ms |
Overvoltage Category | CAT III |
Rated Voltage | 690V AC, 300V DC |
Fuse Amps | 10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 40 A (Type 2 Power Circuit) |
Mechanical Durability | 15 Mcycles |
Control Circuit Voltage Limits | Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz) |
Electrical Connection | Screw Clamp Terminals |
Rated Short-Time Withstand Current | 50 A (at 40°C for 10 min Power Circuit), 120 A (at 40°C for 1 min Power Circuit), 240 A (at 40°C for 10 s Power Circuit), 380 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit) |
Operating Speed | 3600 cycles per hr |
Insulation Resistance Range | Greater Than 10 MOhms (Signalling Circuit) |
Inrush VA | 70 VA |
IP Rating | IP20 |
Rated Insulation Volts | 600/690V |
Rated Making Capacity | 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 450 A @ 440V (Power Circuit) |
Tightening Torque | 1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit) |
Signalling Circuit Frequency | 25 to 400 Hz |
Impulse Withstand Voltage | 6 kV |
Operating Time | 12 to 22 ms (Closing), 4 to 19 ms (Opening) |
Features | Without Built-In Suppressor Module; Preassembled with Reversing Power Busbar |
Switching Current | 5 mA (Signalling Circuit) |
Watts Loss | 2 to 3W |
Max. Temperature | 850°C |
Fire Rating | UL 94 V1 |
Electrical Durability | 1.65 Mcycles (25 A, AC-3, Less than 440 V); 1.4 Mcycles (40 A, AC-1, Less than 440 V) |
Mounts On | Plate, Rail |
Environmental Attributes | Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3 |
Impedance | 2 mOhm |
Rated Breaking Capacity | 450 A @ 440V |
Net Weight | 0.787 kg |
Hold VA | 7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C) |
Max. Operating Watts | 5.5 kW (at 220 to 230V AC 50 Hz), 11 kW (at 380 to 400V AC 50 Hz), 11 kW (at 415 to 440V AC 50 Hz), 15 kW (at 500V AC 50 Hz), 15 kW (at 660 to 690V AC 50 Hz) |
Thermal Amperage | 10 A (at 60°C Signalling Circuit), 40 A (at 60°C Power Circuit) |
Shock Resistance | 8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed) |
Application | Motor Control, Resistive Load |
Switching Voltage | 17 V (Signalling Circuit) |
Reversing Capability | Reversing |
Horsepower @ Three Phase - 240V AC | 7 1/2 hp |
Electrical Operating Durability | 1,400,000, 1,650,000 |
Coil Voltage | 24V AC |
Full Load Current - Inductive | 25 A |
Horsepower @ Three Phase - 208V AC | 5 hp |
Horsepower @ Single Phase - 240V AC | 3 hp |
Horsepower @ Single Phase - 120V AC | 2 hp |
Full Load Current - Resistive | 40 A |
Mounting Style | DIN Rail, Plate |
Horsepower @ Three Phase - 480V AC | 15 hp |
Maximum Voltage Rating | 690V AC |
NEMA Enclosure Material | Not Applicable |
Contactor Style | IEC |
NEMA Enclosure Rating | No Enclosure |
Includes Auxiliary Contacts | Yes |
Maximum Operating Temperature | 140 Degrees F |
Horsepower @ Three Phase - 600V AC | 20 hp |
Number of Auxillary Contacts | 2 |
Number of Normally Open Main Contacts | 3 |
Embedded Surge Suppressor | No |
Mechanical Operating Durability | 15,000,000 |
Frequency | 50/60 Hz |
Terminal Connection Type | Screw Clamp Terminals |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Fire Resistant, Insulation Resistant |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 25 A, Full Load Current - Resistive 40 A, Reversing Capability Reversing, Overall Height 3.35 in, Overall Width 3.54 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes LC2D25G7V
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A LC1DT326BL
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 V AC, 9 A LC1K0610E7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A LC1D126BD
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 9 A, Reversing: No LC1D09M7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 38 A LC1D38G7
- SCHNEIDER ELECTRIC 220V-Ac 32A Amp 15Kw Ac Contactor LC1E2510M6N
- SCHNEIDER ELECTRIC Contactor, 48-130V AC/DC, 50/60 Hz LC1G150EHEA
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 25 A, Reversing: Yes LC2D25EHE
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No 6EAR8
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: No 3RT20261AK643MA0
- Schneider Electric IEC Magnetic Contactors