HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

IEC Magnetic Contactr, 24V, 32A, revrsing

SCHNEIDER ELECTRIC| Zoro #: G0370413| Mfr #: LC2D32B7

$286.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 30
HP @ 3 Phase - 480V: 20
Depth: 3.54"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0370413 Mfr #: LC2D32B7
HP @ 3 Phase - 575V: 30HP @ 3 Phase - 480V: 20
Depth: 3.54"Number of Poles: 3
Coil Volts: 24VACEnclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 230V: 5HP @ 1 Phase - 120V: 2
HP @ 3 Phase - 240V: 10Standards: UL, CSA
Width: 3.54"Full Load Amps-Inductive: 32
Action: ReversingHz: 50/60
Height: 3.54"Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 10Auxiliary Contact Form: 1NC/1NO
Full Load Amps-Resistive: 50Country of Origin (subject to change): Indonesia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 32, Full Load Amps-Resistive 50, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 30, Height 3.54 In., Width 3.54 In., Depth 3.54 In., Standards UL, CSA

Reviews