KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactr, 480VAC, 12A, 1NC/1NO

SCHNEIDER ELECTRIC| Zoro #: G2329521| Mfr #: LC1D12T7

$81.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 240V: 3
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2329521 Mfr #: LC1D12T7
Width: 1.77"HP @ 3 Phase - 240V: 3
Action: NonreversingHP @ 1 Phase - 230V: 2
Full Load Amps-Inductive: 12Auxiliary Contact Form: 1NC/1NO
Hz: 50/60Full Load Amps-Resistive: 25
HP @ 3 Phase - 575V: 10Number of Poles: 3
Item: IEC Magnetic ContactorEnclosure NEMA Rating: No Enclosure
Depth: 3.38"HP @ 1 Phase - 120V: 1
HP @ 3 Phase - 480V: 7-1/2Height: 3.03"
Coil Volts: 480VACStandards: UL, CSA
Country of Origin (subject to change): Indonesia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 12, Full Load Amps-Resistive 25, Number of Poles 3, Coil Volts 480VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 7-1/2, HP @ 3 Phase - 575V 10, Height 3.03 In., Width 1.77 In., Depth 3.38 In., Standards UL, CSA

Reviews