KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactr, 480VAC, 18A, 1NC/1NO

SCHNEIDER ELECTRIC| Zoro #: G1091553| Mfr #: LC1D18T7

$108.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 240V: 5
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1091553 Mfr #: LC1D18T7
Width: 1.77"HP @ 3 Phase - 240V: 5
Action: NonreversingHP @ 1 Phase - 230V: 3
HP @ 1 Phase - 120V: 1Full Load Amps-Inductive: 18
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 32HP @ 3 Phase - 575V: 15
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 5Depth: 3.38"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 10
Height: 3.03"Coil Volts: 480VAC
Frame / Series / Class / Code: TeSysStandards: UL, CSA
Country of Origin (subject to change): Indonesia

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 18, Full Load Amps-Resistive 32, Number of Poles 3, Coil Volts 480VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 15, Height 3.03 In., Width 1.77 In., Depth 3.38 In., Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews