KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactr, 480VAC, 50A, 1NC/1NO

SCHNEIDER ELECTRIC| Zoro #: G1756106| Mfr #: LC1D50AT7

$175.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.17"
HP @ 3 Phase - 240V: 15
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756106 Mfr #: LC1D50AT7
Width: 2.17"HP @ 3 Phase - 240V: 15
Action: NonreversingHP @ 1 Phase - 230V: 7-1/2
HP @ 1 Phase - 120V: 3Full Load Amps-Inductive: 50
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 80HP @ 3 Phase - 575V: 40
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 15Depth: 4.61"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 40
Height: 2.17"Coil Volts: 480VAC
Standards: UL, CSA, CECountry of Origin (subject to change): France

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 50, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 480VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 7-1/2, HP @ 3 Phase - 208V 15, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 40, HP @ 3 Phase - 575V 40, Height 2.17 In., Width 2.17 In., Depth 4.61 In., Standards UL, CSA, CE

Reviews