KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactr, 480VAC, 9A, Revrsing

SCHNEIDER ELECTRIC| Zoro #: G1371404| Mfr #: LC2D09T7

$140.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
Includes: Electrical Interlock
HP @ 3 Phase - 240V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371404 Mfr #: LC2D09T7
Width: 3.54"Includes: Electrical Interlock
HP @ 3 Phase - 240V: 2Action: Reversing
HP @ 1 Phase - 230V: 1HP @ 1 Phase - 120V: 1/2
Full Load Amps-Inductive: 9Auxiliary Contact Form: 1NC/1NO
Hz: 50/60Full Load Amps-Resistive: 20
HP @ 3 Phase - 575V: 7-1/2Number of Poles: 3
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 2
Depth: 3.54"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 5Height: 3.54"
Coil Volts: 480VACFrame / Series / Class / Code: TeSys
Standards: UL, CSACountry of Origin (subject to change): France

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 20, Number of Poles 3, Coil Volts 480VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1, HP @ 3 Phase - 208V 2, HP @ 3 Phase - 240V 2, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 7-1/2, Height 3.54 In., Width 3.54 In., Depth 3.54 In., Includes Electrical Interlock, Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews