*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Mini Magnetc Cntactr, 24VDC, 6A, 2NC

SCHNEIDER ELECTRIC| Zoro #: G0682297| Mfr #: LP2K0601BD

$137.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
HP @ 3 Phase - 240V: 1-1/2
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682297 Mfr #: LP2K0601BD
Width: 3.54"HP @ 3 Phase - 240V: 1-1/2
Action: ReversingHP @ 1 Phase - 230V: 1-1/2
HP @ 1 Phase - 120V: 1/2Full Load Amps-Inductive: 6
Auxiliary Contact Form: 1NCHz: 50/60
Full Load Amps-Resistive: 15HP @ 3 Phase - 575V: 3
Number of Poles: 3Item: Miniature IEC Magnetic Contactor
HP @ 3 Phase - 208V: 1-1/2Depth: 2.24"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 3
Height: 3.54"Coil Volts: 24VDC
Standards: UL, CSACountry of Origin (subject to change): France

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 6, Full Load Amps-Resistive 15, Number of Poles 3, Coil Volts 24VDC, Reversing Yes, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 240V 1-1/2, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 3, Aux. Contact Configuration 1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.54 In., Width 3.54 In., Depth 2.24 In., Standards UL, CSA

Reviews