- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Contactors & Contacts
- /
- IEC Magnetic Contactors
- /
- Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: Yes
Square D
Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: Yes
Mfr # LC2K1201G7
Zoro # G1251363
$296.74
25% off
Free Shipping & Returns
$221.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps-Inductive 12 A
- Full Load Amps-Resistive 20 A
- Number of Poles 3
- HP @ 1 Phase - 230V 1-1/2
Customers Also Purchased
- Brand Square D
-
MFR #
LC2K1201G7
-
Zoro #
G1251363
- UPC # 785901797968
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Depth | 2.24 in |
Height | 2.28 in |
Width | 3.54 in |
NEMA Size | Not Applicable |
Working Height | 6561.68 ft |
Overall Height | 2.28 in |
Overall Width | 3.54 in |
Overall Depth | 2.24 in |
Details
Item | Miniature IEC Magnetic Contactor |
Action | Reversing |
Full Load Amps-Inductive | 12 A |
Full Load Amps-Resistive | 20 A |
Number of Poles | 3 |
Coil Volts | 120 V AC |
HP @ 1 Phase - 230V | 1-1/2 |
Reversing | Yes |
HP @ 1 Phase - 120V | 1/2 hp |
HP @ 1 Phase - 240V | 1 1/2 hp |
HP @ 3 Phase - 240V | 3 hp |
HP @ 3 Phase - 480V | 7 1/2 hp |
HP @ 3 Phase - 575V | 10 hp |
Aux. Contact Configuration | 1NC |
Enclosure NEMA Rating | No Enclosure |
Hz | 50/60 |
Auxiliary Contact Form | 1NC |
Standards | BS 5424, CSA, IEC 60947, NF C 63-110, UKCA, UL Listed, VDE 0660 |
Series | TeSys K |
Features | Preassembled with Reversing Power Busbar |
Thermal Amperage | 20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit) |
Overvoltage Category | CAT III |
Hold VA | 4.5 VA |
Switching Current | 5 mA (Signalling Circuit) |
Tightening Torque | 0.8 to 1.3 Nm |
Rated Making Capacity | 144 A @ 690V (AC Power Circuit), 110 A (AC Signalling Circuit) |
Mechanical Durability | 5 Mcycles |
Control Circuit Voltage Limits | Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C) |
Rated Breaking Capacity | 110 A @ 440V, 80 A @ 500V, 70 A @ 660 to 690V |
Mounts On | Plate, Rail |
Rated Short-Time Withstand Current | 115 A (at 50°C for 1 s Power Circuit), 105 A (at 50°C for 5 s Power Circuit), 100 A (at 50°C for 10 s Power Circuit), 75 A (at 50°C for 30 s Power Circuit), 55 A (at 50°C for 1 min Power Circuit), 50 A (at 50°C for 3 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit), 25 A (at 50°C for 15 min Power Circuit) |
Fuse Amps | 25 A (Power Circuit), 10 A (Signalling Circuit) |
Electrical Connection | Screw Clamp Terminals |
Fire Rating | UL 94 V1, NF F 16-101, NF F 16-102 |
Watts Loss | 1.3W |
Shock Resistance | 10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open) |
IP Rating | IP20 |
Rated Insulation Volts | 600/690V |
Insulation Resistance Range | Greater Than 10 MOhms (Signalling Circuit) |
Operating Time | 10 to 20 ms (Coil Energisation and NO Closing), 10 to 20 ms (Coil De-Energisation and NO Opening) |
Application | Motor Control, Resistive Load |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Rated Voltage | 690V AC |
Operating Speed | 3600 cycles per hr |
Electrical Durability | 0.3 Mcycles (20 A, AC-1, Less than 440 V); 1.3 Mcycles (12 A, AC-3, Less than 440 V); 1.3 Mcycles (12 A, AC-3e, Less than 440 V) |
Net Weight | 0.39 kg |
Switching Voltage | 17 V (Signalling Circuit) |
Impulse Withstand Voltage | 8 kV |
Signalling Circuit Frequency | Less Than 400 Hz |
Inrush VA | 30 VA |
Impedance | 3 mOhm |
Max. Operating Watts | 4 kW (at 480V AC 50/60 Hz), 4 kW (at 500 to 600V AC 50/60 Hz), 4 kW (at 660 to 690V AC 50/60 Hz), 3 kW (at 220 to 230V AC 50/60 Hz), 5.5 kW (at 380 to 415VAC 50/60 Hz), 5.5 kW (at 440V AC 50/60 Hz) |
Environmental Attributes | Mercury Free, Toxic Heavy Metal Free |
Number of Normally Open Main Contacts | 3 |
Mounting Style | DIN Rail, Plate |
Mechanical Operating Durability | 5,000,000 |
Horsepower @ Three Phase - 240V AC | 3 hp |
Resistance Properties | Insulation Resistant |
Full Load Current - Inductive | 12 A |
Electrical Operating Durability | 1,300,000, 300,000 |
Minimum Operating Temperature | -13 Degrees F |
Embedded Surge Suppressor | No |
Terminal Connection Type | Screw Clamp Terminals |
Horsepower @ Three Phase - 600V AC | 10 hp |
Maximum Voltage Rating | 690V AC |
Frequency | 50/60 Hz |
Reversing Capability | Reversing |
Horsepower @ Single Phase - 120V AC | 1/2 hp |
Horsepower @ Three Phase - 480V AC | 7 1/2 hp |
Full Load Current - Resistive | 20 A |
NEMA Enclosure Rating | No Enclosure |
Contactor Style | IEC |
Maximum Operating Temperature | 122 Degrees F |
NEMA Enclosure Material | Not Applicable |
Number of Auxillary Contacts | 1 |
Includes Auxiliary Contacts | Yes |
Coil Voltage | 120V AC |
Horsepower @ Single Phase - 240V AC | 1 1/2 hp |
Mechanical Robustness | Shocks contactor closed, on X axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Y axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on X axis6 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Y axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27; Vibrations contactor closed4 Gn, 5 to 300 Hz IEC 60068-2-6; Vibrations contactor opened2 Gn, 5 to 300 Hz IEC 60068-2-6 |
Auxiliary Contacts Type | Instantaneous 1 NC |
Utilisation Category | AC-3; AC-1; AC-4; AC-3e |
Power Pole Contact Composition | 3 NO |
Inrush Power in VA | 30 VA (at 68°F (20°C)) |
Control Circuit Type | AC 50/60 Hz |
Rated Operational Voltage | Power circuit 690 V AC 50/60 Hz; Signalling circuit Less than or Equal to 690 V AC 50/60 Hz |
Mounting Support | Plate; Rail |
Rated Insulation Voltage | Power circuit 600 V UL 508; Power circuit 690 V IEC 60947-4-1; Signalling circuit 690 V IEC 60947-4-1; Signalling circuit 690 V IEC 60947-5-1; Signalling circuit 600 V UL 508; Power circuit 600 V CSA C22.2 No 14; Signalling circuit 600 V CSA C22.2 No 14 |
Rated Short Time Withstand Current | 115 A 122°F (50°C) - 1 s for power circuit; 105 A 122°F (50°C) - 5 s for power circuit; 100 A 122°F (50°C) - 10 s for power circuit; 75 A 122°F (50°C) - 30 s for power circuit; 55 A 122°F (50°C) - 1 min for power circuit; 50 A 122°F (50°C) - 3 min for power circuit; 80 A - 1 s for signalling circuit; 90 A - 500 ms for signalling circuit; 110 A - 100 ms for signalling circuit; 25 A 122°F (50°C) - Greater than or Equal to 15 min for power circuit |
Maximum Operating Rate | 3600 cyc/h |
Safety Reliability Level | B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1 |
Conventional Free Air Thermal Current | 20 A (at 122°F (50°C)) for power circuit; 10 A (at 122°F (50°C)) for signalling circuit |
Connections - Terminals | screw clamp terminals 1 0.00 to 0.01 in² (1.5 to 4 mm²)solid; screw clamp terminals 1 0.00 to 0.01 in² (0.75 to 4 mm²)flexible without cable end; screw clamp terminals 1 0.00 to 0.00 in² (0.34 to 2.5 mm²)flexible with cable end; screw clamp terminals 2 0.00 to 0.01 in² (1.5 to 4 mm²)solid; screw clamp terminals 2 0.00 to 0.01 in² (0.75 to 4 mm²)flexible without cable end; screw clamp terminals 2 0.00 to 0.00 in² (0.34 to 1.5 mm²)flexible with cable end |
Protective Treatment | TC IEC 60068; TC DIN 50016 |
Heat Dissipation | 1.3 W |
Device Application | Control |
Product Certifications | CB Scheme; CCC; UL; CSA; EAC; CE; UKCA |
Non Overlap Distance | 0.02 in (0.5 mm) |
Auxiliary Contact Composition | 1 NC |
Interlocking Type | Mechanical |
Associated Fuse Rating | 25 A gG at Less than or Equal to 440 V for power circuit; 25 A aM for power circuit; 10 A gG for signalling circuit conforming to IEC 60947; 10 A gG for signalling circuit conforming to VDE 0660 |
Ambient Air Temperature For Storage | -58 to 176°F (-50 to 80°C) |
Motor Power KW | 4 kW 480 V AC 50/60 Hz; 4 kW 500 to 600 V AC 50/60 Hz; 4 kW 660 to 690 V AC 50/60 Hz; 3 kW 220 to 230 V AC 50/60 Hz; 5.5 kW 380 to 415 V AC 50/60 Hz; 5.5 kW 440 V AC 50/60 Hz |
Operating Altitude | 6561.68 ft (2000 m) without derating |
Contactor Application | Resistive load; Motor control |
Hold-In Power Consumption in VA | 4.5 VA (at 68°F (20°C)) |
IRMS Rated Making Capacity | 144 A at 690 V AC for power circuit conforming to NF C 63-110; 144 A at 690 V AC for power circuit conforming to IEC 60947; 110 A AC for signalling circuit conforming to IEC 60947 |
Insulation Resistance | Greater than 10 MOhm for signalling circuit |
Rated Operational Current | 20 A (at Less than 122°F (50°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 16 A (at Less than 158°F (70°C)) at 690 V AC AC-1 for power circuit; 12 A at Less than or Equal to 440 V AC AC-3 for power circuit; 12 A at Less than or Equal to 440 V AC AC-3e for power circuit |
Average Impedance | 3 mOhm - Ith 20 A 50 Hz for power circuit |
Flame Retardance | V1 conforming to UL 94; Requirement 2 conforming to NF F 16-101; Requirement 2 conforming to NF F 16-102 |
Control Circuit Voltage | 120 V AC 50/60 Hz |
IP Degree Of Protection | IP20 VDE 0106 |
Poles Description | 3P |
Minimum Switching Voltage | 17 V for signalling circuit |
Ambient Air Temperature For Operation | -13 to 122°F (-25 to 50°C) |
Minimum Switching Current | 5 mA for signalling circuit |
Product Or Component Type | Reversing contactor |
Description
Miniature IEC Magnetic Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 20 A, Reversing Capability Reversing, Overall Height 2.28 in, Overall Width 3.54 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys K, Number of Auxillary Contacts 1, Contactor Style IEC
Explore More Products
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes LP2K1201BD
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes LC2K1201B7
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No LC1D12BD
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 150 A, Reversing: No LC1D150T7
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 150 A, Reversing: No LC1D150BD
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No LC1D80BD
- SQUARE D Non-Reversing Starter Size 00, 2-Pole, M, 3 Poles, 110 to 120V AC, Reversing: Non-Reversing 8536SAO12V02H308S
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 115 A, Reversing: No LC1D115T6
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: Yes LC2D32B7
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 72 A, Reversing: No XTCE072D00T
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No LC1K0910U7
- Square D Motor Controls