KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Mini Magnetic Cntactr, 240VAC, 12A, 1NO

SCHNEIDER ELECTRIC| Zoro #: G1161255| Mfr #: LC1K1210U7

$71.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 240V: 3
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161255 Mfr #: LC1K1210U7
Width: 1.77"HP @ 3 Phase - 240V: 3
Action: NonreversingHP @ 1 Phase - 230V: 1-1/2
Full Load Amps-Inductive: 12Auxiliary Contact Form: 1NO
Hz: 50/60Full Load Amps-Resistive: 20
HP @ 3 Phase - 575V: 10Number of Poles: 3
Item: Miniature IEC Magnetic ContactorEnclosure NEMA Rating: No Enclosure
Depth: 2.24"HP @ 1 Phase - 120V: 1/2
HP @ 3 Phase - 480V: 7-1/2Height: 1.77"
Coil Volts: 240VACStandards: UL, CSA
Country of Origin (subject to change): Indonesia

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 12, Full Load Amps-Resistive 20, Number of Poles 3, Coil Volts 240VAC, Reversing No, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 240V 1-1/2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 7-1/2, HP @ 3 Phase - 575V 10, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 1.77 In., Width 1.77 In., Depth 2.24 In., Standards UL, CSA

Reviews