IEC Mini Magnetic Cntactr, 240VAC, 12A, 2NC

SCHNEIDER ELECTRIC| Zoro #: G1336657| Mfr #: LC2K1201U7

$166.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
HP @ 3 Phase - 240V: 3
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336657 Mfr #: LC2K1201U7
Width: 3.54"HP @ 3 Phase - 240V: 3
Action: ReversingHP @ 1 Phase - 230V: 1-1/2
Full Load Amps-Inductive: 12Auxiliary Contact Form: 1NC
Hz: 50/60Full Load Amps-Resistive: 20
HP @ 3 Phase - 575V: 10Number of Poles: 3
Item: Miniature IEC Magnetic ContactorEnclosure NEMA Rating: No Enclosure
Depth: 2.24"HP @ 1 Phase - 120V: 1/2
HP @ 3 Phase - 480V: 7-1/2Height: 3.54"
Coil Volts: 240VACStandards: UL, CSA
Country of Origin (subject to change): France

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 12, Full Load Amps-Resistive 20, Number of Poles 3, Coil Volts 240VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 7-1/2, HP @ 3 Phase - 575V 10, Height 3.54 In., Width 3.54 In., Depth 2.24 In., Standards UL, CSA

Reviews