DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Mini Magnetic Contactr, 120VAC, 9A, 2NC

SCHNEIDER ELECTRIC| Zoro #: G0878035| Mfr #: LC2K0901F7

$154.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 5
HP @ 3 Phase - 480V: 5
Depth: 1.97"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878035 Mfr #: LC2K0901F7
HP @ 3 Phase - 575V: 5HP @ 3 Phase - 480V: 5
Depth: 1.97"Number of Poles: 3
Coil Volts: 120VACEnclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: TeSysHP @ 1 Phase - 230V: 1-1/2
HP @ 1 Phase - 120V: 1/2HP @ 3 Phase - 240V: 3
Standards: UL, CSAWidth: 3.54"
Full Load Amps-Inductive: 9Action: Reversing
Hz: 50/60Height: 3.54"
Item: Miniature IEC Magnetic ContactorHP @ 3 Phase - 208V: 2
Auxiliary Contact Form: 1NCFull Load Amps-Resistive: 20
Country of Origin (subject to change): France

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 20, Number of Poles 3, Coil Volts 120VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2, HP @ 3 Phase - 208V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Height 3.54 In., Width 3.54 In., Depth 1.97 In., Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews