Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

208VAC Reversing IEC Mini Magnetic Contactor 3P 9A

SCHNEIDER ELECTRIC | Zoro #: G0916483 | Mfr #: LC2K0901L7

$ 172.01 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0916483 Mfr #: LC2K0901L7
HP @ 3 Phase - 575V: 5 HP @ 3 Phase - 208V: 2
Number of Poles: 3 Coil Volts: 208VAC
HP @ 3 Phase - 480V: 5 Auxiliary Contact Form: 1NC
Depth: 2.24" HP @ 1 Phase - 120V: 1/2
Hz: 50/60 Action: Reversing
Height: 3.54" HP @ 1 Phase - 230V: 1-1/2
Full Load Amps-Resistive: 20 Width: 3.54"
Enclosure NEMA Rating: No Enclosure Full Load Amps-Inductive: 9
Item: IEC Mini Magnetic Contactor HP @ 3 Phase - 240V: 3
Standards: UL, CSA Country of Origin (subject to change): France

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 20, Number of Poles 3, Coil Volts 208VAC, Reversing Yes, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 240V 1-1/2, HP @ 3 Phase - 208V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Aux. Contact Configuration 1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.54 In., Width 3.54 In., Depth 2.24 In., Standards UL, CSA

Reviews