KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Mini Magnetic Contactr, 240VAC, 6A, 1NO

SCHNEIDER ELECTRIC| Zoro #: G1657765| Mfr #: LC1K0610U7

$43.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.73''
HP @ 3 Phase - 240V: 1-1/2
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1657765 Mfr #: LC1K0610U7
Width: 1.73''HP @ 3 Phase - 240V: 1-1/2
Action: NonreversingHP @ 1 Phase - 230V: 1-1/2
HP @ 1 Phase - 120V: 1/2Full Load Amps-Inductive: 6
Auxiliary Contact Form: 1NOHz: 50/60
Full Load Amps-Resistive: 15HP @ 3 Phase - 575V: 3
Number of Poles: 3Item: Miniature IEC Magnetic Contactor
HP @ 3 Phase - 208V: 1-1/2Depth: 1.97"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 3
Height: 1.73"Coil Volts: 240VAC
Frame / Series / Class / Code: TeSysStandards: UL, CSA
Country of Origin (subject to change): Indonesia

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 6, Full Load Amps-Resistive 15, Number of Poles 3, Coil Volts 240VAC, Reversing No, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 240V 1-1/2, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 3, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 1.73 In., Width 1.73'', Depth 1.97 In., Standards UL, CSA, Frame / Series / Class / Code TeSys

Reviews