HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

IEC Mini Magnetic Contactr, 24V, 12A, 2NC

SCHNEIDER ELECTRIC| Zoro #: G1301395| Mfr #: LC2K1201B7

$165.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 10
HP @ 3 Phase - 480V: 7-1/2
Depth: 2.24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301395 Mfr #: LC2K1201B7
HP @ 3 Phase - 575V: 10HP @ 3 Phase - 480V: 7-1/2
Depth: 2.24"Number of Poles: 3
Coil Volts: 24VACEnclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 230V: 1-1/2HP @ 1 Phase - 120V: 1/2
HP @ 3 Phase - 240V: 3Standards: UL, CSA
Width: 3.54"Full Load Amps-Inductive: 12
Action: ReversingHz: 50/60
Height: 3.54"Item: Miniature IEC Magnetic Contactor
Auxiliary Contact Form: 1NCFull Load Amps-Resistive: 20
Country of Origin (subject to change): France

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 12, Full Load Amps-Resistive 20, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 7-1/2, HP @ 3 Phase - 575V 10, Height 3.54 In., Width 3.54 In., Depth 2.24 In., Standards UL, CSA

Reviews