Schneider Electric
IEC Supplementary Protector, 13 A, Not Rated, 1 Pole, DIN Rail Mounting Style, C60H-DC Series
Mfr # M9U11113
Zoro # G6551419
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C60H-DC
- Number of Poles 1
- AC Voltage Rating Not Rated
- Phase 1
- Circuit Breaker Actuator Toggle
Explore More Products
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 10 A, Not Rated, 1 Pole, DIN Rail Mounting Style, C60H-DC Series M9U11110
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 6 A, 240/415/440V AC, 3 Pole, DIN Rail Mounting Style, C60SP Series M9F21306
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 4 A, 240/415V AC, 1 Pole, DIN Rail Mounting Style, C60SP Series M9F21104
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 6 A, 240/415V AC, 1 Pole, DIN Rail Mounting Style, C60SP Series M9F23106
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, 1 A, 240/415V AC, 1 Pole, DIN Rail Mounting Style, C60BP Series M9F43101
- SCHNEIDER ELECTRIC Circuit Protector, 1 A, 250/277V AC, 1 Pole, Clips Mounting Style, GB2 Series GB2CB06
- SCHNEIDER ELECTRIC Circuit breaker, PowerPact H, I Line, Mi, 60 A, 690V AC, 3 Pole, I-Line Bracket Mounting Style HDA36060U44X
- SCHNEIDER ELECTRIC Circuit breaker, PowerPact B, 25A, 2 pol, 25 A, 525V AC, 2 Pole, BD 025 Series BDF26025
- SCHNEIDER ELECTRIC Square D Homeline Circuit Breaker, Mini, Standard, 15 A, 1 -Pole, 120/240 VAC, Plug Mounting, Black CHOM115CP
- SQUARE D Miniature Circuit Breaker, 60 A, 120/240V AC, 3 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU360
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO315
- Schneider Electric Circuit Breakers