Schneider Electric

IEC Supplementary Protector, 4 A, Not Rated, 2 Pole, DIN Rail Mounting Style, C60H-DC Series


$275.99
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Number of Poles 2
  • AC Voltage Rating Not Rated
  • DC Voltage Rating 500V DC
  • Curve Type D
  • Max. AIR Rating 5kA at 250V DC
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us