Illum Push Button Operator, 16mm, Green

SCHNEIDER ELECTRIC| Zoro #: G0474047| Mfr #: ZB6AF3

$11.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Plastic
Legend: No legend
Lamp Type: Led
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0474047 Mfr #: ZB6AF3
Basic Material: PlasticLegend: No legend
Lamp Type: LedHead Material: Plastic
Type of Operator: Flush ButtonLamp Module Voltage: Module Not Included
NEMA Rating: 4, 4X, 13Lamp Voltage: Dependent on Module Used
Standards: UL, CSAColor: Green
IP Rating: 65Bezel: Plastic
Action: MaintainedReplacement Lamp: Mfr. No. ZB6EB1B through ZB6EH0B
Item: Illuminated Push Button OperatorSize: 16mm
Lamp Module Type: Module Not IncludedCountry of Origin (subject to change): Spain

Description

Illuminated Push Button Operator, 16mm, Maintained, Type of Operator Flush Button, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Plastic, Color Green, Basic Material Plastic, Lamp Module Type Module Not Included, Lamp Type LED, Lamp Voltage Dependent on Module Used, Replacement Lamp Mfr. No. ZB6EB1B through ZB6EH0B, NEMA Rating 4, 4X, 13, IP Rating 65, Legend No Legend, Standards UL, CSA

Reviews