KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illum Push Button Operator, 16mm, Green

SCHNEIDER ELECTRIC| Zoro #: G1740462| Mfr #: ZB6DF3

$11.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: Dependent on Module Used
Type of Operator: Rectangular Flush Button
IP Rating: 65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1740462 Mfr #: ZB6DF3
Lamp Voltage: Dependent on Module UsedType of Operator: Rectangular Flush Button
IP Rating: 65Lamp Module Voltage: Module Not Included
Action: MaintainedNEMA Rating: 4, 4X, 13
Basic Material: PlasticBezel: Plastic
Item: Illuminated Push Button OperatorSize: 16mm
Replacement Lamp: Mfr. No. ZB6EB1B through ZB6EH0BHead Material: Plastic
Legend: No legendLamp Type: Led
Lamp Module Type: Module Not IncludedColor: Green
Standards: UL, CSACountry of Origin (subject to change): Spain

Description

Illuminated Push Button Operator, 16mm, Maintained, Type of Operator Rectangular Flush Button, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Plastic, Color Green, Basic Material Plastic, Lamp Module Type Module Not Included, Lamp Type LED, Lamp Voltage Dependent on Module Used, Replacement Lamp Mfr. No. ZB6EB1B through ZB6EH0B, NEMA Rating 4, 4X, 13, IP Rating 65, Legend No Legend, Standards UL, CSA

Reviews