Illum Push Button Operator, 16mm, Red

SCHNEIDER ELECTRIC| Zoro #: G0286237| Mfr #: ZB6DF4

$10.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedReplacement Lamp: Mfr. No. ZB6EB1B through ZB6EH0BAction: Maintained
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0286237 Mfr #: ZB6DF4
Color: RedReplacement Lamp: Mfr. No. ZB6EB1B through ZB6EH0B
Action: MaintainedBezel: Plastic
Basic Material: PlasticSize: 16mm
Head Material: PlasticLamp Voltage: Dependent on Module Used
Legend: No legendItem: Illuminated Push Button Operator
NEMA Rating: 4, 4X, 13Type of Operator: Rectangular Flush Button
Lamp Type: LedLamp Module Voltage: Module Not Included
Standards: UL, CSALamp Module Type: Module Not Included
IP Rating: 65Country of Origin (subject to change): Spain

Description

Illuminated Push Button Operator, 16mm, Maintained, Type of Operator Rectangular Flush Button, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Plastic, Color Red, Basic Material Plastic, Lamp Module Type Module Not Included, Lamp Type LED, Lamp Voltage Dependent on Module Used, Replacement Lamp Mfr. No. ZB6EB1B through ZB6EH0B, NEMA Rating 4, 4X, 13, IP Rating 65, Legend No Legend, Standards UL, CSA

Reviews