Illum Push Button Operator, 16mm, Red

SCHNEIDER ELECTRIC| Zoro #: G2216051| Mfr #: ZB6DW4

$12.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Replacement Lamp: Mfr. No. ZB6EB1B through ZB6EH0BLegend: No legendType of Operator: Rectangular Flush Button
Save 15%. Sign up for Z-mail.


Zoro #: G2216051 Mfr #: ZB6DW4
Replacement Lamp: Mfr. No. ZB6EB1B through ZB6EH0BLegend: No legend
Type of Operator: Rectangular Flush ButtonStandards: UL, CSA
Item: Illuminated Push Button OperatorIP Rating: 65
Size: 16mmLamp Module Voltage: Module Not Included
Action: MomentaryBezel: Plastic
Basic Material: PlasticNEMA Rating: 4, 4X, 13
Lamp Module Type: Module Not IncludedLamp Type: Led
Lamp Voltage: Dependent on Module UsedHead Material: Plastic
Color: RedCountry of Origin (subject to change): Spain


Illuminated Push Button Operator, 16mm, Momentary, Type of Operator Rectangular Flush Button, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Plastic, Color Red, Basic Material Plastic, Lamp Module Type Module Not Included, Lamp Type LED, Lamp Voltage Dependent on Module Used, Replacement Lamp Mfr. No. ZB6EB1B through ZB6EH0B, NEMA Rating 4, 4X, 13, IP Rating 65, Legend No Legend, Standards UL, CSA