HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Illum Push Button Operator, 16mm, Universl

SCHNEIDER ELECTRIC| Zoro #: G2075954| Mfr #: ZB6AW9

$17.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL, CSA
Lamp Module Type: Module Not Included
Bezel: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2075954 Mfr #: ZB6AW9
Standards: UL, CSALamp Module Type: Module Not Included
Bezel: PlasticLamp Voltage: Dependent on Module Used
Lamp Module Voltage: Module Not IncludedBasic Material: Plastic
Head Material: PlasticColor: Universal (White, Green, Red, Yellow, Blue)
Size: 16mmIP Rating: 65
Replacement Lamp: Mfr. No. ZB6EB1B through ZB6EH0BLamp Type: Led
NEMA Rating: 4, 4X, 13Legend: No legend
Action: MomentaryItem: Illuminated Push Button Operator
Type of Operator: Flush ButtonCountry of Origin (subject to change): Spain

Description

Illuminated Push Button Operator, 16mm, Momentary, Type of Operator Flush Button, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Plastic, Color Universal (White, Green, Red, Yellow, Blue), Basic Material Plastic, Lamp Module Type Module Not Included, Lamp Type LED, Lamp Voltage Dependent on Module Used, Replacement Lamp Mfr. No. ZB6EB1B through ZB6EH0B, NEMA Rating 4, 4X, 13, IP Rating 65, Legend No Legend, Standards UL, CSA

Reviews