KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illum Push Button Operator, 16mm, Universl

SCHNEIDER ELECTRIC| Zoro #: G2135497| Mfr #: ZB6CF9

$13.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: Dependent on Module Used
Type of Operator: Square Flush Button
IP Rating: 65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2135497 Mfr #: ZB6CF9
Lamp Voltage: Dependent on Module UsedType of Operator: Square Flush Button
IP Rating: 65Lamp Module Voltage: Module Not Included
Action: MaintainedNEMA Rating: 4, 4X, 13
Basic Material: PlasticBezel: Plastic
Item: Illuminated Push Button OperatorSize: 16mm
Replacement Lamp: Mfr. No. ZB6EB1B through ZB6EH0BHead Material: Plastic
Legend: No legendLamp Type: Led
Lamp Module Type: Module Not IncludedColor: Universal (White, Green, Red, Yellow, Blue)
Standards: UL, CSACountry of Origin (subject to change): Spain

Description

Illuminated Pushbutton, Color Universal, Light Module G1954407-**4VW74**, Action Maintained, Use with Contact Block G2547885-G0255841, 16 Millimeters, Square, Push On/Off

Reviews