Illum Push Button Operator, 16mm, White

SCHNEIDER ELECTRIC| Zoro #: G1128924| Mfr #: ZB6CF1

$11.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: Dependent on Module Used
Type of Operator: Square Flush Button
IP Rating: 65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1128924 Mfr #: ZB6CF1
Lamp Voltage: Dependent on Module UsedType of Operator: Square Flush Button
IP Rating: 65Lamp Module Voltage: Module Not Included
Action: MaintainedNEMA Rating: 4, 4X, 13
Basic Material: PlasticBezel: Plastic
Item: Illuminated Push Button OperatorSize: 16mm
Replacement Lamp: Mfr. No. ZB6EB1B through ZB6EH0BHead Material: Plastic
Legend: No legendLamp Type: Led
Lamp Module Type: Module Not IncludedColor: White
Standards: UL, CSACountry of Origin (subject to change): Spain

Description

Illuminated Push Button Operator, 16mm, Maintained, Type of Operator Square Flush Button, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Plastic, Color White, Basic Material Plastic, Lamp Module Type Module Not Included, Lamp Type LED, Lamp Voltage Dependent on Module Used, Replacement Lamp Mfr. No. ZB6EB1B through ZB6EH0B, NEMA Rating 4, 4X, 13, IP Rating 65, Legend No Legend, Standards UL, CSA

Reviews