Illum Push Button Operator, 16mm, White

SCHNEIDER ELECTRIC| Zoro #: G1470673| Mfr #: ZB6DF1

$12.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Replacement Lamp: Mfr. No. ZB6EB1B through ZB6EH0BColor: WhiteType of Operator: Rectangular Flush Button
Save 15%. Sign up for Z-mail.


Zoro #: G1470673 Mfr #: ZB6DF1
Replacement Lamp: Mfr. No. ZB6EB1B through ZB6EH0BColor: White
Type of Operator: Rectangular Flush ButtonLegend: No legend
Basic Material: PlasticLamp Module Voltage: Module Not Included
Lamp Voltage: Dependent on Module UsedLamp Module Type: Module Not Included
Action: MaintainedStandards: UL, CSA
Bezel: PlasticLamp Type: Led
Item: Illuminated Push Button OperatorIP Rating: 65
Head Material: PlasticSize: 16mm
NEMA Rating: 4, 4X, 13Country of Origin (subject to change): Spain


Illuminated Push Button Operator, 16mm, Maintained, Type of Operator Rectangular Flush Button, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Plastic, Color White, Basic Material Plastic, Lamp Module Type Module Not Included, Lamp Type LED, Lamp Voltage Dependent on Module Used, Replacement Lamp Mfr. No. ZB6EB1B through ZB6EH0B, NEMA Rating 4, 4X, 13, IP Rating 65, Legend No Legend, Standards UL, CSA