Illum Push Button Operator, 22mm, Blue

SCHNEIDER ELECTRIC| Zoro #: G0284523| Mfr #: ZB4BH063

$17.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueAction: MaintainedBezel: Chrome Plated Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0284523 Mfr #: ZB4BH063
Color: BlueAction: Maintained
Bezel: Chrome Plated MetalBasic Material: Metal
Size: 22mmHead Material: Aluminum-Zinc Alloy
Lamp Voltage: Dependent on Module UsedLegend: No legend
Item: Illuminated Push Button OperatorNEMA Rating: 4X, 13
Type of Operator: Flush ButtonLamp Type: Led
Lamp Module Type: TransformerLamp Module Voltage: Module Not Included
Standards: UL, CSA, CE, RoHSIP Rating: 66
Country of Origin (subject to change): France

Description

Illuminated Push Button Operator, 22mm, Maintained, Type of Operator Flush Button, Head Material Aluminum-Zinc Alloy, Lamp Module Voltage Module Not Included, Bezel Chrome Plated Metal, Color Blue, Basic Material Metal, Lamp Module Type Transformer, Lamp Type LED, Lamp Voltage Dependent on Module Used, NEMA Rating 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews