KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illum Push Button Operator, 22mm, Blue

SCHNEIDER ELECTRIC| Zoro #: G2315031| Mfr #: ZB4BW16

$10.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: Dependent on Module Used
Type of Operator: Extended Button
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315031 Mfr #: ZB4BW16
Lamp Voltage: Dependent on Module UsedType of Operator: Extended Button
IP Rating: 66Lamp Module Voltage: Module Not Included
Action: MomentaryNEMA Rating: 4X, 13
Basic Material: MetalBezel: Chrome Plated Metal
Item: Illuminated Push Button OperatorSize: 22mm
Head Material: Aluminum-Zinc AlloyLegend: No legend
Lamp Type: Incandescent, LED, NeonLamp Module Type: Transformer
Color: BlueStandards: UL, CSA, CE, RoHS
Country of Origin (subject to change): Czechia

Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Extended Button, Head Material Aluminum-Zinc Alloy, Lamp Module Voltage Module Not Included, Bezel Chrome Plated Metal, Color Blue, Basic Material Metal, Lamp Module Type Transformer, Lamp Type Incandescent, LED, Neon, Lamp Voltage Dependent on Module Used, NEMA Rating 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews