Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Illum Push Button Operator, 22mm, Blue

  • Zoro #: G0520676
  • Mfr #: ZB4BW163

$11.84

  • Legend: No legend
  • Lamp Module Type: Transformer
  • Item: Illuminated Push Button Operator
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Schneider Electric #ZB4BW163 Specifications

  • Zoro #: G0520676
  • Mfr #: ZB4BW163
Legend: No legend Lamp Module Type: Transformer
Item: Illuminated Push Button Operator Head Material: Aluminum-Zinc Alloy
Color: Blue Standards: UL, CSA, CE, RoHS
Lamp Type: Led Size: 22mm
Lamp Voltage: Dependent on Module Used Lamp Module Voltage: Module Not Included
NEMA Rating: 4X, 13 IP Rating: 66
Bezel: Chrome Plated Metal Action: Momentary
Basic Material: Metal Type of Operator: Extended Button
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Extended Button, Head Material Aluminum-Zinc Alloy, Lamp Module Voltage Module Not Included, Bezel Chrome Plated Metal, Color Blue, Basic Material Metal, Lamp Module Type Transformer, Lamp Type LED, Lamp Voltage Dependent on Module Used, NEMA Rating 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Technical Guides

Reviews of Schneider Electric #ZB4BW163