Illum Push Button Operator, 22mm, Blue

SCHNEIDER ELECTRIC| Zoro #: G1658903| Mfr #: ZB4BW563

$25.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Legend: No legendType of Operator: Flush Booted ButtonStandards: UL, CSA, CE, RoHS
Save 15%. Sign up for Z-mail.


Zoro #: G1658903 Mfr #: ZB4BW563
Legend: No legendType of Operator: Flush Booted Button
Standards: UL, CSA, CE, RoHSItem: Illuminated Push Button Operator
IP Rating: 66Size: 22mm
Lamp Module Voltage: Module Not IncludedAction: Momentary
Bezel: Chrome Plated MetalBasic Material: Metal
NEMA Rating: 4X, 13Lamp Module Type: Transformer
Lamp Type: LedLamp Voltage: Dependent on Module Used
Head Material: Aluminum-Zinc AlloyColor: Blue
Country of Origin (subject to change): France


Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Flush Booted Button, Head Material Aluminum-Zinc Alloy, Lamp Module Voltage Module Not Included, Bezel Chrome Plated Metal, Color Blue, Basic Material Metal, Lamp Module Type Transformer, Lamp Type LED, Lamp Voltage Dependent on Module Used, NEMA Rating 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS