Illum Push Button Operator, 22mm, Blue

SCHNEIDER ELECTRIC| Zoro #: G1054033| Mfr #: ZB5AW16

$10.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Blue
Type of Operator: Extended Button
Legend: No legend
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054033 Mfr #: ZB5AW16
Color: BlueType of Operator: Extended Button
Legend: No legendBasic Material: Plastic
Lamp Module Voltage: Module Not IncludedLamp Voltage: Dependent on Module Used
Lamp Module Type: TransformerAction: Momentary
Lamp Type: Incandescent, LED, NeonStandards: UL, CSA, CE, RoHS
Bezel: PlasticItem: Illuminated Push Button Operator
IP Rating: 66Head Material: Plastic
Size: 22mmNEMA Rating: 4X, 13
Country of Origin (subject to change): Czechia

Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Extended Button, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Plastic, Color Blue, Basic Material Plastic, Lamp Module Type Transformer, Lamp Type Incandescent, LED, Neon, Lamp Voltage Dependent on Module Used, NEMA Rating 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews