SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Illum Push Button Operator, 22mm, Green

SCHNEIDER ELECTRIC| Zoro #: G0669426| Mfr #: ZB4BH33

$16.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: No legendType of Operator: Extended ButtonStandards: UL, CSA, CE, RoHS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669426 Mfr #: ZB4BH33
Legend: No legendType of Operator: Extended Button
Standards: UL, CSA, CE, RoHSItem: Illuminated Push Button Operator
IP Rating: 66Size: 22mm
Lamp Module Voltage: Module Not IncludedAction: Maintained
Bezel: Chrome Plated MetalBasic Material: Metal
NEMA Rating: 4X, 13Lamp Module Type: Transformer
Lamp Type: LedLamp Voltage: Dependent on Module Used
Head Material: Aluminum-Zinc AlloyColor: Green
Country of Origin (subject to change): France

Description

Illuminated Push Button Operator, 22mm, Maintained, Type of Operator Extended Button, Head Material Aluminum-Zinc Alloy, Lamp Module Voltage Module Not Included, Bezel Chrome Plated Metal, Color Green, Basic Material Metal, Lamp Module Type Transformer, Lamp Type LED, Lamp Voltage Dependent on Module Used, NEMA Rating 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews