HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Illum Push Button Operator, 22mm, Green

SCHNEIDER ELECTRIC| Zoro #: G0781374| Mfr #: ZB4BW333

$13.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Green
Type of Operator: Flush Button
Legend: No legend
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781374 Mfr #: ZB4BW333
Color: GreenType of Operator: Flush Button
Legend: No legendBasic Material: Metal
Lamp Module Voltage: Module Not IncludedLamp Voltage: Dependent on Module Used
Lamp Module Type: TransformerAction: Momentary
Lamp Type: LedStandards: UL, CSA, CE, RoHS
Bezel: Chrome Plated MetalItem: Illuminated Push Button Operator
IP Rating: 66Head Material: Aluminum-Zinc Alloy
Size: 22mmNEMA Rating: 4X, 13
Country of Origin (subject to change): France

Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Flush Button, Head Material Aluminum-Zinc Alloy, Lamp Module Voltage Module Not Included, Bezel Chrome Plated Metal, Color Green, Basic Material Metal, Lamp Module Type Transformer, Lamp Type LED, Lamp Voltage Dependent on Module Used, NEMA Rating 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews